Keyless Porcelain Socket WITH

Item #: 0133200

Cat #: 80-2089

UPC: 045923820892

Company wide:
0 in stock
Documents & Guides
Porcelain Socket With 1/4 IPS Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V

Overview

Porcelain Socket With 1/4 IPS Hickey; Aluminum Screw Shell; Unglazed; 660W; 250V
Also known as: 045923820892, 80-2089, SAT802089

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No