Incandescent Bulb Clear Bent Tip

Item #: 0133197
Cat #: BC40BA11/E26/EV/CL 120V 6/2 TP
UPC:
Call for price
Company wide:
0 in stock
Incandescent Decorative Lamp, 40W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 424267*

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 424267*
Also known as: BC40BA11/E26/EV/CL 120V 6/2 TP, PHIBC40BA11E26EVCL

Specifications

Lumens: 540
Shape: BA11 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 540
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Shape: BA11 (Bent Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)