ETN FAZ-C16/3 UL 1077 Industrial Mi

Item #: 0133187

Cat #: FAZ-C16/3

UPC: 015082788739

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 16A C CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 16A C CURVE
Also known as: 015082788739, FAZ-C16/3, CUTFAZC163

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C