LITH FMSATL-13-14830-BN-M4 Saturn L

Item #: 0133184

Cat #: FMSATL1314840BN

UPC: 820476253249

Company wide:
0 in stock
Documents & Guides
LITHONIA FMSATL 13 14840 BN M4

Overview

LITHONIA FMSATL 13 14840 BN M4
Also known as: 820476253249, FMSATL1314840BN, LITFMSATL1314840BN

Specifications

Wattage: 24
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Brushed Nickel
Diameter: 13 in
Light Technology: LED
Wattage: 24
Color Temperature: 4000 (Cool White)
Color: Brushed Nickel
Light Technology: LED
Mounting: Flush
Volts AC: 120
Diameter: 13 in