ETN FAZ-B3/1-NA UL 489 Industrial M

Item #: 0133165

Cat #: FAZ-B3/1-NA

UPC: 015081293562

$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
FAZ-NA UL 489 MCB 1P 3A B CURVE

Overview

FAZ-NA UL 489 MCB 1P 3A B CURVE
Also known as: 015081293562, FAZ-B3/1-NA, CUTFAZB31NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA