8A, 1P, 277/480V, 48VDC, 14 kAIC, B-Curve, UL 489 C

Item #: 0133163

Cat #: FAZ-B8/1-NA

UPC: 015081296310

$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
8 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 14 kAIC,. B-Curve, 3-5X In Current Rating. UL 489.

Overview

8 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 14 kAIC,. B-Curve, 3-5X In Current Rating. UL 489.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA and FAZ-NA-L DIN rail mountable circuit breakers are designed for use in branch service applications.

Also known as: 015081296310, FAZ-B8/1-NA, CUTFAZB81NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 14 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 8
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 14 kA