RECT DUPLEX RECEPTACLE PLATE BZ

Item #: 0133135

Cat #: 828R-TCAL-BZ

UPC: 786564080046

$ 105.39 EA
Company wide:
0 in stock
Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.

Overview

Brushed aluminum duplex cover plate, 3.290" x 4.310" (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges. Made in USA.
Also known as: 786564080046, 828R-TCAL-BZ, WMD828RTCALBZ

Specifications

Gangs: 1
Color: Bronze
Material: Aluminum
Gangs: 1
Material: Aluminum
Color: Bronze