Fluorescent Lamp, U-Bent, T8, 22-1/2", 32W, 3000K

Item #: 0133087
Cat #: FBO328306ECO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, U-Bent, 32 Watt, T8, 3000K, Leg Spacing: 6 inch, Base: Medium Bipin, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 21663*

Overview

Fluorescent Lamp, U-Bent, 32 Watt, T8, 3000K, Leg Spacing: 6 inch, Base: Medium Bipin, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 21663*
Also known as: FBO328306ECO, SYLFBO328306ECO

Specifications

Type: Instant Start, Rapid Start
Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 82
Shape: T8-6U (U-Bend)
Lumens: 2850
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Wattage: 32
Shape: T8-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2850
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)