18W 4-Pin CFL Lamp, 35K

Item #: 0133086

Cat #: S8335

UPC: 045923083358

Company wide:
0 in stock
18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24Q-2 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

18 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G24Q-2 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083358, S8335, SATS8335

Specifications

Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-2)
Lumens: 1250
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (G24q-2)
Wattage: 18
Color Temperature: 3500 (Neutral White)
Dimmable: No