2' x 2' LED Troffer, 100W, 4000K

Item #: 0133000

Cat #: AX-PL2-100W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watts: 100, Volts: 100-277, Dimensions: 2' x 2', Life: 100,000 Hours, Lumens: 10500, CRI: 85, Color Temperature: 4000K. Beam Angle: 110°, Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watts: 100, Volts: 100-277, Dimensions: 2' x 2', Life: 100,000 Hours, Lumens: 10500, CRI: 85, Color Temperature: 4000K. Beam Angle: 110°, Acrylic Lens.

Improved "Supa-Lumen" Version Instant Turn On/Off - No Warm Up Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications 2' x 2' and 2' x 4' Versions Suitable for Indoor Damp Locations

Also known as: AX-PL2-100W40K, AXLAXPL2100W40K

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 150
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Angle: 110°
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 150
Light Technology: LED
Angle: 110°
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277