Compression Lug, Copper, 2 Hole

Item #: 0132990

Cat #: LCD10-10A-L

UPC: 074983972159

$ 13.72 EA
Company wide:
0 in stock
Compression Lug, Copper, 2 Hole, Standard Barrel with Window, 10 - 14 AWG Wire, #10 Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2 Hole, Standard Barrel with Window, 10 - 14 AWG Wire, #10 Stud Hole, .63 Hole Spacing

Panduit's Code Conductor Type LCD lugs are UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit® Uni-Die ™ Dieless Crimping Tools.

Also known as: 074983972159, LCD10-10A-L, PDTLCD1010AL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: #10
Material: Copper
Stud Size: #10
Mounting: 2-Hole