VAPORPROOF 26W WARM GL FR GLOBE

Item #: 0132971

Cat #: VXLED26YDG

UPC: 019813032962

$ 517.36 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 26W WARM GL FROSTED GLOBE DIECAST GD CEIL

Overview

VAPORPROOF LED 26W WARM GL FROSTED GLOBE DIECAST GD CEIL
Also known as: 019813032962, VXLED26YDG, RABVXLED26YDG

Specifications

Color: Frosted, Natural
Color: Frosted, Natural