CUT FAZ-D3/2 FAZ UL 1077

Item #: 0132966

Cat #: FAZ-D3/2

UPC: 015082787732

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-D3/2 FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 3A D CURVE

Overview

CUT FAZ-D3/2 FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 3A D CURVE
Also known as: 015082787732, FAZ-D3/2, CUTFAZD32

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D