3" x 45º Elbow

Item #: 0132950

Cat #: PV3045EL00

UPC: 847656054069

$ 398.90 EA
Company wide:
0 in stock
Documents & Guides
3" x 45º Elbow

Overview

3" x 45º Elbow
Also known as: 847656054069, PV3045EL00, CLBPV3045EL00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3 in
Material: PVC Coated Steel
Color: Black
Angle: 90°