2" PVC Elbow, 45°, Schedule 40

Item #: 0132949

Cat #: PV2045EL00

UPC: 847656054045

$ 132.48 EA
Company wide:
1 in stock
Documents & Guides
45° Standard Elbow, 2" x 45°

Overview

45° Standard Elbow, 2" x 45°
Also known as: 847656054045, PV2045EL00, CLBPV2045EL00

Specifications

Color: Black
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 2 in
Material: PVC Coated Steel