Rigid Coupling, 4"

Item #: 0132943

Cat #: PV4000CP00

UPC: 847656053840

$ 174.15 EA
Company wide:
0 in stock
Documents & Guides
Rigid Coupling, Size: 4 Inch, Material: PVC Coated Iron

Overview

Rigid Coupling, Size: 4 Inch, Material: PVC Coated Iron

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656053840, PV4000CP00, CLBPV4000CP00

Specifications

Diameter: 4 in
Material: PVC Coated Malleable Iron
Diameter: 4 in
Material: PVC Coated Malleable Iron