Load Center, 200A, 120/240V, 1P,42/42, MB, Solar Ready, NEMA 3R

Item #: 0132921

Cat #: BR4242PV200R

UPC: 786685708270

$ 797.36 EA
Company wide:
6 in stock
200/225 Amp, 1-Phase, Main Breaker Loadcenter, 42-Space, 42-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 3R. Max. PV Input: 70A, 35kAIC.

Overview

200/225 Amp, 1-Phase, Main Breaker Loadcenter, 42-Space, 42-Pole, Copper Bus, Solar Ready, Cover: Surface, NEMA 3R. Max. PV Input: 70A, 35kAIC.

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685708270, BR4242PV200R, CUTBR4242PV200R

Specifications

Type: Main Breaker
Amps: 200
Mounting: Surface
Material: Copper
Phase: 1
Volts AC: 120/240
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Surface
Phase: 1
Circuits: 42
IP/NEMA Rating: NEMA 3R
Amps: 200
Material: Copper
Volts AC: 120/240
Family / Style: BR
Interrupt Rating AC: 35 kA