1" EMT 22-1/2° Elbow

Item #: 0132903

Cat #: 1E2212

UPC: 786692020631

$ 16.01 EA
Company wide:
8 in stock
1 Inch EMT 22-1/2 Degree Elbow

Overview

1 Inch EMT 22-1/2 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692020631, 1E2212

Specifications

Diameter: 1 in
Material: Steel
Angle: 22 1/2°
Diameter: 1 in
Angle: 22 1/2°
Material: Steel