Electronic Ballast, Fluorescent, T5, 1-Lamp, 28W, 120-277V

Item #: 0132889

Cat #: QTP1X28T5UNVPSN

UPC: 046135491702

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 49170*

Overview

Electronic Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: FP28T5, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 49170*
Also known as: 046135491702, QTP1X28T5UNVPSN, SYLQTP1X28T5UNVPSN

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28
Shape: T5 (Tubular)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)