PVC Coated 90° GRC Elbow, 5"

Item #: 0132881

Cat #: PV5090EL00

UPC: 847656053970

$ 1372.42 EA
Company wide:
0 in stock
Documents & Guides
5" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Hot-Dip Galvanized Steel, Black PVC Exterior Coating.

Overview

5" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Hot-Dip Galvanized Steel, Black PVC Exterior Coating.

Calbond PVC coated elbows are available in standard & special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.

Also known as: 847656053970, PV5090EL00, CLBPV5090EL00

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°