This product has been discontinued.

Porcelain Standoof Insulators, Dia: 2-3/4", H: 3-1/8", Ins Thrd: 3/8-16
Item #: 0132864
Cat #: 70140
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
Porcelain Standoof Insulators, Diameter: 2-3/4", Height: 3-1/8", Insert Thread: 3/8-16
Overview
Porcelain Standoof Insulators, Diameter: 2-3/4", Height: 3-1/8", Insert Thread: 3/8-16
Also known as: 70140, POR70140
Specifications
| Type: | Standoff, Insulator |
| Volts AC: | 15kV |
| Diameter: | 2 1/2 in |
| Type: | Standoff, Insulator |
| Diameter: | 2 1/2 in |
| Volts AC: | 15kV |