Fuse Holder

Item #: 0132837

Cat #: C383FHCC-3

UPC: 786685482415

$ 63.51 EA
Company wide:
3 in stock
Documents & Guides
C383 Series, Class CC Fuseholder, 30 AMP, 3-Pole.

Overview

C383 Series, Class CC Fuseholder, 30 AMP, 3-Pole.
Also known as: 786685482415, C383FHCC-3, CUTC383FHCC3

Specifications

Type: Fuse Holder
Poles: 3
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Type: Fuse Holder
Mounting: DIN Rail
Class: CC
Poles: 3
Amps: 30
Volts AC: 600