M22-SWD-LED-G

Item #: 0132833

Cat #: M22-SWD-LED-G

UPC:

$ 62.99 EA
Company wide:
0 in stock
Documents & Guides
C-H M22-SWD-LED-G Contactor, Length: 2", Width: 4", Height: 1.5", With Indicator Light

Overview

C-H M22-SWD-LED-G Contactor, Length: 2", Width: 4", Height: 1.5", With Indicator Light
Also known as: M22-SWD-LED-G, CUTM22SWDLEDG

Specifications

Type: Contactor
Family / Style: M22
Type: Contactor
Family / Style: M22