Eaton SmartWire-DT Intelligent wiring system powerfeed module

Item #: 0132832

Cat #: M22-SWD-K22LED-G

UPC:

$ 85.38 EA
Company wide:
0 in stock
Documents & Guides
Powerfeed module 1, 24 Vdc auxiliary power

Overview

Powerfeed module 1, 24 Vdc auxiliary power

EatonÆs SmartWire-DT is an intelligent machine wiring solution that reduces panel and machine wiring complexity by consolidating complex circuit wiring into a single cable. When assembling your machine, connecting components over SmartWire-DT is fast and simple both inside and outside the control cabinet. Once the machine is built, SmartWire-DT streamlines testing and reduces installation, commissioning and troubleshooting to save you time and money.

Also known as: M22-SWD-K22LED-G, CUTM22SWDK22LEDG

Specifications

Type: Lamp Block, Indicating Light, Full Voltage
Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Lamp Block, Indicating Light, Full Voltage
Size: 22.5 mm
Color: Green
Family / Style: M22