22mm Smartwire Lamp Block, Green, LED, M22

Item #: 0132830

Cat #: M22-SWD-K11LED-G

UPC:

$ 73.40 EA
Company wide:
0 in stock
Documents & Guides
Green LED, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw. Includes: 1 Normally Open and 1 Normally Closed Contacts. For use with PLC (Programmable Logic Controlers).

Overview

Green LED, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw. Includes: 1 Normally Open and 1 Normally Closed Contacts. For use with PLC (Programmable Logic Controlers).
Also known as: M22-SWD-K11LED-G, CUTM22SWDK11LEDG

Specifications

Type: Lamp Block, Indicating Light, Full Voltage
Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Lamp Block, Indicating Light, Full Voltage
Size: 22.5 mm
Color: Green
Family / Style: M22