22mm Smartwire Lamp Block, Blue, LED, M22

Item #: 0132826

Cat #: M22-SWD-K11

UPC: 786685879529

$ 50.00 EA
Company wide:
0 in stock
Documents & Guides
1 N.O./1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Screw. For use with PLC (Programmable Logic Controlers).

Overview

1 N.O./1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Screw. For use with PLC (Programmable Logic Controlers).
Also known as: 786685879529, M22-SWD-K11, CUTM22SWDK11

Specifications

Type: Contact Block, Heavy Duty
Family / Style: M22
Type: Contact Block, Heavy Duty
Family / Style: M22