22mm Smartwire Lamp Block, Blue, LED, M22

Item #: 0132824

Cat #: M22-SWD-LED-B

UPC:

$ 62.99 EA
Company wide:
0 in stock
Documents & Guides
Blue LED, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw. For use with PLC (Programmable Logic Controlers).

Overview

Blue LED, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw. For use with PLC (Programmable Logic Controlers).
Also known as: M22-SWD-LED-B, CUTM22SWDLEDB

Specifications

Type: Lamp Block, Indicating Light, Full Voltage
Color: Blue
Size: 22.5 mm
Family / Style: M22
Type: Lamp Block, Indicating Light, Full Voltage
Size: 22.5 mm
Color: Blue
Family / Style: M22