
Reducing Bushing, Size: 1" x 1/2", Blue, Steel/Urethane Coated
Item #: 0132740
Cat #: RE31-G
UPC: 704508402914
$ 40.82 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Size: 1 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Overview
Reducing Bushing, Size: 1 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508402914, RE31-G, OCARE31G
Specifications
| Diameter: | 1/2 in, 1 in |
| Color: | Gray |
| Material: | Urethane Coated Iron |
| Diameter: | 1/2 in, 1 in |
| Material: | Urethane Coated Iron |
| Color: | Gray |