ETN JGE4250NN Series G, JG-frame Mo

Item #: 0132731

Cat #: JGE4250NN

UPC: 782116008643

$ 2784.36 EA
Company wide:
0 in stock

Overview

CUTJGE4250NN
Also known as: 782116008643, JGE4250NN, CUTJGE4250NN

Specifications

Mounting: Panel
Amps: 250
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 250
Volts AC: 600