Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray

Item #: 0132650

Cat #: C81201-06

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts

Overview

Switchboard Wire, Type SIS, 12 AWG, Tin Plated Copper, Gray, 600 Volts

Suitable for SIS and are not VW-1 Rated. Listed as Appliance Wiring Material per UL Style 3173 and rated by UL as 600 Volts, 125°C; 90°C when used as Type SIS.

Also known as: C81201-06, OMNC8120106

Specifications

Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 12 AWG
Color: Gray
Material: Copper
Volts AC: 600