Dead-End Insulator.

Item #: 0132609

Cat #: 9503U-SI

UPC:

Company wide:
0 in stock
Documents & Guides
Dead-End Insulator, Material: Silicone, Size: 21.3" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 8. Leakage Distance: 35.0". Critical Impulse: 258 kV. 60 Hertz Flashover: 168 kV Dry, 137 kV Wet.

Overview

Dead-End Insulator, Material: Silicone, Size: 21.3" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 8. Leakage Distance: 35.0". Critical Impulse: 258 kV. 60 Hertz Flashover: 168 kV Dry, 137 kV Wet.
Also known as: 9503U-SI, SAL9503USI, deadend bell

Specifications

Type: Insulator, Dead End
Material: Silicone
Type: Insulator, Dead End
Material: Silicone