4' 50W Wraparound LED Fixture

Item #: 0132603

Cat #: LBL4 LP835 DIM

UPC: 888791232417

Call for price
Company wide:
0 in stock
Documents & Guides
LED Fixture Wrap, Length: 4', 32W, 3500K, 120-277V, 82 CRI, 4000 Lumens, Dimmable, Life: 50,000 Hours.

Overview

LED Fixture Wrap, Length: 4', 32W, 3500K, 120-277V, 82 CRI, 4000 Lumens, Dimmable, Life: 50,000 Hours.
Also known as: 888791232417, LBL4 LP835 DIM, LITLBL4LP835DIM

Specifications

Wattage: 32
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 4000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277