Dead-End Insulator.

Item #: 0132601

Cat #: 23613

UPC:

Company wide:
0 in stock
Documents & Guides
Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.

Overview

Dead-End Insulator, Material: Silicone, Size: 17.5" Length, 3.8" Dia Weathersheds. Number of Weathersheds: 6. Leakage Distance: 26". Critical Impulse: 217 kV. 60 Hertz Flashover: 145 kV Dry, 115 kV Wet.
Also known as: 23613, SAL23613

Specifications

Type: Insulator, Dead End
Material: Silicone
Type: Insulator, Dead End
Material: Silicone