3/4" Fiberglass Conduit, 10' Length, With Coupling

Item #: 0132571

Cat #: 07CSW10S

UPC:

Company wide:
0 in stock
Documents & Guides
3/4 Inch Fiberglass Conduit, 10 Foot Length, With Coupling

Overview

3/4 Inch Fiberglass Conduit, 10 Foot Length, With Coupling
Also known as: 07CSW10S, CPN07CSW10S

Specifications

Diameter: 3/4 in
Color: Black
Material: Fiberglass
Length: 10 ft
Type: Standard Wall
Diameter: 3/4 in
Material: Fiberglass
Type: Standard Wall
Color: Black
Length: 10 ft