Loadbreak Elbow

Item #: 0132555

Cat #: FEF155A018

UPC:

Company wide:
0 in stock
Documents & Guides
18A 25kV, Class Fused Loadbreak Elbow Fuse. 15.5kV, Nominal Fuse Rating.

Overview

18A 25kV, Class Fused Loadbreak Elbow Fuse. 15.5kV, Nominal Fuse Rating.
Also known as: FEF155A018, CPSFEF155A018

Specifications

Type: Fused, Loadbreak, Elbow
Amps: 18
Volts AC: 25kV
Type: Fused, Loadbreak, Elbow
Volts AC: 25kV
Amps: 18