Loadbreak Elbow

Item #: 0132545

Cat #: FEF083A025

UPC:

Company wide:
0 in stock
Documents & Guides
25A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Overview

25A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.
Also known as: FEF083A025, CPSFEF083A025

Specifications

Volts AC: 15kV
Type: Fused, Loadbreak, Elbow
Amps: 25
Volts AC: 15kV
Amps: 25
Type: Fused, Loadbreak, Elbow