Loadbreak Elbow

Item #: 0132540

Cat #: FEF083A012

UPC:

Company wide:
0 in stock
Documents & Guides
12A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Overview

12A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Eaton connects underground cable to transformers, sectionalizing cabinets and junctions with it Cooper Power series 200 A 15, 25, and 35 kV loadbreak elbow connectors and accessories which are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance. 15 kV and 25 kV loadbreak elbows are available with an integral jacket seal for use with concentric neutral and other types of shielded cables. All 200 A loadbreak connectors meet the electrical, mechanical, and dimensional requirements of IEEE Std 386-2006 standard and are designed to be fully interchangeable with other major manufacturers currently complying with IEEE Std 386-2006 standard.

Also known as: FEF083A012, CPSFEF083A012

Specifications

Volts AC: 15kV
Type: Fused, Loadbreak, Elbow
Amps: 12
Volts AC: 15kV
Amps: 12
Type: Fused, Loadbreak, Elbow