Loadbreak Elbow

Item #: 0132539

Cat #: FEF083A010

UPC:

Company wide:
0 in stock
Documents & Guides
10A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Overview

10A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.
Also known as: FEF083A010, CPSFEF083A010

Specifications

Volts AC: 15kV
Type: Fused, Loadbreak, Elbow
Amps: 10
Volts AC: 15kV
Amps: 10
Type: Fused, Loadbreak, Elbow