Loadbreak Elbow

Item #: 0132538

Cat #: FEF083A008

UPC:

Company wide:
0 in stock
Documents & Guides
8A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Overview

8A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Eaton designs its Cooper Power series fused loadbreak elbow connector current-limiting fuse specifically for use in 15, 25, and 28 kV Class fused loadbreak elbow connector. The full range current-limiting rating ensures reliable operation of all over-loads and fault currents. The element construction consists of two separate sections (low-current section and high-current section) which are self-contained in one housing. The low-current section provides consistent, reliable clearing of all currents high enough to melt the element. The high-current section is a punched-hole ribbon design which controls peak arc voltage levels and limits both current and energy (I2t) let-through levels during high-current fault clearing operation.

Also known as: FEF083A008, CPSFEF083A008

Specifications

Volts AC: 15kV
Type: Fused, Loadbreak, Elbow
Amps: 8
Volts AC: 15kV
Amps: 8
Type: Fused, Loadbreak, Elbow