Loadbreak Elbow

Item #: 0132537

Cat #: FEF083A006

UPC:

Company wide:
0 in stock
Documents & Guides
6A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Overview

6A 15kV, Class Fused Loadbreak Elbow Fuse. 8.3kV, Nominal Fuse Rating.

Eaton’s Cooper Power series Fused Loadbreak Elbow Connector Current-Limiting Fuse is designed specifically for use in Eaton's 15 and 25 kV Class Fused Loadbreak Elbow Connector. The full range current-limiting rating ensures reliable operation of all overloads and fault currents. The element construction consists of two separate sections (low-current section and high-current section) which are self-contained. The low current section provides consistent, reliable clearing of all currents high enough to melt the element. The high-current section is a punched-hole ribbon design which controls peak arc voltage levels and limits both current and energy (I2t) let-through levels during high-current fault clearing operation.

Also known as: FEF083A006, CPSFEF083A006

Specifications

Amps: 6
Volts AC: 15kV
Type: Fused, Loadbreak, Elbow
Amps: 6
Type: Fused, Loadbreak, Elbow
Volts AC: 15kV