ETN DT362NDK Heavy Duty Double-Thro

Item #: 0132528

Cat #: DT362NDK

UPC: 786685540030

$ 5046.09 EA
Company wide:
0 in stock
Documents & Guides
C-H DT362NDK 3P 600A N12/3R

Overview

C-H DT362NDK 3P 600A N12/3R
Also known as: 786685540030, DT362NDK, CUTDT362NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12