RadioRA 2 Wall Mount Keypad, Light Almond

Item #: 0132509

Cat #: RRD-W3BSRL-LA

UPC: 027557988858

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Light Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Light Almond.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in lightalmond

Also known as: 027557988858, RRD-W3BSRL-LA, LUTRRDW3BSRLLA

Specifications

Color: Light Almond
Type: Keypad, 3 Button
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Wattage: 0.600
Type: Keypad, 3 Button
Mounting: Knuckle
Family / Style: RadioRA 2