Breaker, Miniature, 30A, 1P, 120VAC, Ground Fault CB

Item #: 0132506

Cat #: QCGFT1030

UPC: 786680130632

$ 694.24 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole, Type QCGF, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Cable-In/Cable-Out, 120VAC, 10 kAIC.

Overview

30 Amp, 1-Pole, Type QCGF, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Cable-In/Cable-Out, 120VAC, 10 kAIC.
Also known as: 786680130632, QCGFT1030, CUTQCGFT1030

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Panel
Poles: 1
Volts AC: 120, 240
Amps: 30