FUSE LINK,EDISON,TYPE T,140A,RB,23"L

Item #: 0132448

Cat #: FL3T140

UPC: 051712677332

$ 89.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Cooper Power series Edison fuse link, 140A, Slow-acting, EEI-NEMA - FL3T140

Overview

Eaton Cooper Power series Edison fuse link, 140A, Slow-acting, EEI-NEMA - FL3T140

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712677332, FL3T140, BUSFL3T140

Specifications

Volts AC: 27kV
Class: T
Amps: 140
Type: Fuse Link
Volts AC: 27kV
Amps: 140
Class: T
Type: Fuse Link