Liquid Tight Knock-Out Seals, 1"

Item #: 0132434

Cat #: KOSLT1

UPC:

Company wide:
10 in stock
Documents & Guides
HEYCO KOS-LT1 Liquid Tight Knock-Out Seals, 1"

Overview

HEYCO KOS-LT1 Liquid Tight Knock-Out Seals, 1"
Also known as: KOSLT1, HEYKOSLT1

Specifications

Diameter: 1 in
Color: Black
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Black