Designer Downlight Trim, 5 Inch / 6 Inch, White, Paintable

Item #: 0132406

Cat #: RL56TRMWH

UPC: 080083728695

$ 20.79 EA
Company wide:
2 in stock
Documents & Guides
Designer Downlight Trim, 5 Inch / 6 Inch, White, Paintable

Overview

Designer Downlight Trim, 5 Inch / 6 Inch, White, Paintable

The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE™ for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083728695, RL56TRMWH, HALRL56TRMWH

Specifications

Size: 6 in, 5 in
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Size: 6 in, 5 in
Color: White
Diameter: 5 in, 6 in
Light Technology: LED