80 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Item #: 0132401

Cat #: FL3T80

UPC: 051712125963

$ 161.26 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.

Overview

80 Amp Slow Acting Non-Renewable Fuse Link, Up to 27 kV.
Also known as: 051712125963, FL3T80, BUSFL3T80

Specifications

Volts AC: 27kV
Class: T
Amps: 80
Type: Fuse Link
Volts AC: 27kV
Amps: 80
Class: T
Type: Fuse Link