Volume Lighting Esprit Chandelier

Item #: 0132297

Cat #: V2435-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Chandelier, 100W, 5 Lamps, Medium Base, Frosted Glass, Finish: Bronze. Includes: 36" Stem

Overview

Chandelier, 100W, 5 Lamps, Medium Base, Frosted Glass, Finish: Bronze. Includes: 36" Stem
Also known as: V2435-79, VINV243579

Specifications

Color: Antique Bronze, Frosted
Wattage: 100
Type: Chandelier
Color: Antique Bronze, Frosted
Type: Chandelier
Wattage: 100