Three Light Carena Wall Fixture

Item #: 0132293

Cat #: V3793-79

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 18 3/4"W x 5"H x 6"E, Color: Antique Bronze, Shade: Sold Seperately. Damp Location Rated. Bulb Not Included.

Overview

3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 18 3/4"W x 5"H x 6"E, Color: Antique Bronze, Shade: Sold Seperately. Damp Location Rated. Bulb Not Included.
Also known as: V3793-79, VINV379379

Specifications

Color: Antique Bronze
Wattage: 100
Length: 18.750 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 18.750 in
Wattage: 100
Type: Bath/Wall Fixture