QB, 5MA GF 40A /1 POLE 120/240V, 10KAIC

Item #: 0132275

Cat #: QBGFT1040

UPC: 786680130991

$ 288.84 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,40A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#8 Cu, #8–6 Al,QBGF

Overview

Eaton QB GFCI circuit breaker,Ground fault circuit breaker,40A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#8 Cu, #8–6 Al,QBGF

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786680130991, QBGFT1040, CUTQBGFT1040

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On